This item is Discontinued.

Monoprice Australia Power Cord Cable, Black, 6 ft. 1308

Australia Power Cord Cable, Black, 6 ft. (Discontinued)

  • Mfr # 1308
  • Zoro # G8785108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308
Zoro #
G8785108
UPC #
844660013082
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Supply Cord
Jacket Color
Black
Color
Black
Voltage Rating
230 V AC
Product Name
6ft 18AWG Australia Power Cord Cable - Black
Device Supported
Television, Monitor, Computer
Gauge
18
Brand Name
Monoprice
First End Connector Detail
1 x 3-pin AS3112 Male
Frequency
50 Hz
Second End Connector Type
IEC 60320 C13
Second End Connector Detail
1 x 3-pin IEC 60320 C13 Female
Product Color
Black
Product Type
Standard Power Cord
First End Connector Type
AS3112

Description

6ft 18AWG Australia Power Cord Cable - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.