Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9274
Zoro #
G8442244
UPC #
-
Country of Origin
China
Dimensions
Length
4 ft
Conductor Size
36 AWG
Details
For Use With
30-Pin Apple Device
Jacket Material
PVC
Color
White
Connector Type
30-Pin Apple Device
Features
Video and Audio Support
Conductor Material
Copper
Number of Cables
5
Item
AV Cable
Description
AV Cable, For Use With 30-Pin Apple Device, Jacket Material PVC, Conductor Material Copper, Features Video and Audio Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.