Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice A/V Cable, 3.5mm M/M cable, Black, 100ft 5585

A/V Cable, 3.5mm M/M cable, Black, 100ft (Discontinued)

  • Mfr # 5585
  • Zoro # G4473926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5585
Zoro #
G4473926
UPC #
710348848607
Country of Origin
Multiple

Dimensions

Length
100 ft
Cable Length
100 ft
Conductor Size
22 AWG

Details

Cable Type
Heavy-Duty, Stereo Audio
For Use With
Portable Audio Devices
Jacket Material
PVC
Connector Type
3.5mm Stereo Male/3.5mm Stereo Male
Color
Black
Features
Gold-Plated Connectors, Corrosion-Free Connections
Conductor Material
Copper, Gold-Plated Connectors
Shielding Type
Dual Shielded, Copper Braiding
Shielded / Unshielded
Shielded
Wire Gauge
22 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Shielded
Item
Audio Cable

Description

Audio Cable, For Use With Portable Audio Devices, Jacket Material PVC, Conductor Material Copper, Gold-Plated Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.