Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice A/V Cable, 3.5mm M/M Rtrac Cble, Blk, 2.5ft 6753

A/V Cable, 3.5mm M/M Rtrac Cble, Blk, 2.5ft (Discontinued)

  • Mfr # 6753
  • Zoro # G4473935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6753
Zoro #
G4473935
UPC #
00844660067535
Country of Origin
Multiple

Dimensions

Length
2 ft. 6"

Details

Cable Type
Stereo Audio, Retractable
Jacket Material
PVC
For Use With
Portable Audio Devices
Color
Black
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Male
Features
Gold-Plated Connectors
Conductor Material
Copper
Shielding Type
No
Impedance
10 ohms
Number of Cables
1
Shielding
No
Item
Audio Cable

Description

Audio Cable, For Use With Portable Audio Devices, Jacket Material PVC, Conductor Material Copper, Features Gold-Plated Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.