This item is Discontinued.

Monoprice A/V Cable, 3.5mm(M)/2 RCA(M), 50ft 5603

A/V Cable, 3.5mm(M)/2 RCA(M), 50ft (Discontinued)

  • Mfr # 5603
  • Zoro # G4468642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5603
Zoro #
G4468642
UPC #
844660056034
Country of Origin
Multiple

Dimensions

Length
50 ft.
Conductor Size
22 AWG

Details

Cable Type
Stereo Audio, Heavy-Duty
For Use With
Portable Audio Devices and Stereo Audio Equipment
Jacket Material
PVC
Connector Type
3.5mm Stereo TRS Male/2-RCA Male
Color
Black
Features
Gold-Plated Connectors
Conductor Material
Copper
Shielding Type
Yes
Impedance
75 ohms
Number of Cables
1
Shielding
Yes
Item
Audio Adapter Cable

Description

Audio Adapter Cable, For Use With Portable Audio Devices and Stereo Audio Equipment, Jacket Material PVC, Conductor Material Copper, Features Gold-Plated Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.