This item is Discontinued.

Monoprice A/V Cable, RCA Coaxial M/M, 12ft 620

A/V Cable, RCA Coaxial M/M, 12ft (Discontinued)

  • Mfr # 620
  • Zoro # G4468484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620
Zoro #
G4468484
UPC #
033171431175
Country of Origin
Multiple

Dimensions

Length
12 ft.
Conductor Size
20 AWG

Details

Cable Type
RG-59/U
For Use With
Stereo Audio and Video Equipment
Jacket Material
PVC
Connector Type
RCA Male/RCA Male
Color
Black
Features
Gold-Plated Connectors
Conductor Material
Copper
Shielding Type
Yes
Wire Gauge
20 AWG
Shielded / Unshielded
Shielded
Impedance
75 ohms
Number of Cables
1
Shielding
Dual Shielded with Aluminum-Mylar Foil and Copper Braiding
Item
Audio/Video Cable

Description

Audio/Video Cable, For Use With Stereo Audio and Video Equipment, Jacket Material PVC, Conductor Material Copper, Features Gold-Plated Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.