Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6371
Zoro #
G4400916
UPC #
844660063711
Country of Origin
Multiple
Dimensions
Cable Length
10 ft
Overall Length
10 ft
Details
Connector Type
SVGA Cable
Standards
Yes
Gauge
30 to 32AWG
Color
Black
Item
Video Cable
End 2 Connection Type
VGA Male
Cable Color
Black
End 1 Connection Type
VGA Female
End 2 Number of Connections
1
End 1 Number of Connections
1
Conductor Gauge
30 AWG, 32 AWG
Conductor Finish
Gold-Plated
Description
Video Cable, SVGA Cable, Cable Length 10 ft, Gauge 30 to 32AWG, Color Black, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.