Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6368
Zoro #
G4398877
UPC #
00844660063681
Country of Origin
Multiple
Dimensions
Cable Length
1.5 ft
Overall Length
18 in
Details
Connector Type
SVGA Cable
Standards
Yes
Color
Black
Gauge
30 to 32AWG
Item
Video Cable
End 2 Number of Connections
1
End 1 Connection Type
VGA Female
Conductor Finish
Gold-Plated
Conductor Gauge
30 AWG, 32 AWG
End 1 Number of Connections
1
Cable Color
Black
End 2 Connection Type
VGA Male
Description
Video Cable, SVGA Cable, Cable Length 1.5 ft, Gauge 30 to 32AWG, Color Black, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.