Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice A/V Cable, Ultra Slim SVGA M/F, 6Ft 6370

A/V Cable, Ultra Slim SVGA M/F, 6Ft (Discontinued)

  • Mfr # 6370
  • Zoro # G4400907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6370
Zoro #
G4400907
UPC #
00844660063704
Country of Origin
Multiple

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Item
Video Cable
Color
Black
Connector Type
SVGA Cable
Standards
Yes
Gauge
30 to 32AWG
Cable Color
Black
Conductor Gauge
30 AWG, 32 AWG
Conductor Finish
Gold-Plated
End 1 Number of Connections
1
End 2 Number of Connections
1
End 2 Connection Type
VGA Male
End 1 Connection Type
VGA Female

Description

Video Cable, SVGA Cable, Cable Length 6 ft, Gauge 30 to 32AWG, Color Black, Standards Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.