This item is Discontinued.

Monoprice A/V Wallplate, RCA, Red Ctr, Flush, Wht 6566

A/V Wallplate, RCA, Red Ctr, Flush, Wht (Discontinued)

  • Mfr # 6566
  • Zoro # G4469875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6566
Zoro #
G4469875
UPC #
844660065661
Country of Origin
Multiple

Dimensions

Height
0.87
Width
0.76
Depth
1.31

Details

Item
Keystone Jack
Series
Standard, Flush Type
Cable Type
RCA (Red)
Material
Plastic
Color
White
For Use With
Keystone Wallplate
Termination Type
Coupler
Number of Ports
1

Description

Keystone Jack, Termination Type Coupler, Color White, Number of Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.