This item is Discontinued.

Monoprice A/V Wallplate, RCA, Wht Center, Ivy 6556

A/V Wallplate, RCA, Wht Center, Ivy (Discontinued)

  • Mfr # 6556
  • Zoro # G4469814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6556
Zoro #
G4469814
UPC #
844660065562
Country of Origin
Multiple

Dimensions

Width
1
Height
0.65
Depth
1.5

Details

Item
Keystone Jack
Series
Standard
Cable Type
RCA (White)
Material
Plastic
Color
Ivory
For Use With
Keystone Wallplate
Termination Type
Coupler
Number of Ports
1

Description

Keystone Jack, Termination Type Coupler, Color Ivory, Number of Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.