Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Biamplified Pa Speaker, 150 W 15, " 604450

Biamplified Pa Speaker, 150 W 15, " (Discontinued)

  • Mfr # 604450
  • Zoro # G8812846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604450
Zoro #
G8812846
UPC #
757901806803
Country of Origin
China

Dimensions

Height
29"

Details

Item
Biamplified Pa Speaker,150 W 15,"
Features
Bi-amplification
Power Source
AC
Product Type
Speaker System
Input Voltage
120 V AC

Description

150-Watt 15-" BiAmplified Powered PA Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.