Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Blackbird 4K 18Gbps HDBaseT 8x8 HDMI Matrix Extender Switch over Cat6 27842

Blackbird 4K 18Gbps HDBaseT 8x8 HDMI Matrix Extender Switch over Cat6 (Discontinued)

  • Mfr # 27842
  • Zoro # G1720594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27842
Zoro #
G1720594
UPC #
889028067932
Country of Origin
China

Description

The BlackbirdTM 4K HDBaseTTM 8x8 HDMI® Matrix is a professional level matrix/switch and HDMI extender. It features eight HDMI inputs and eight sets of HDMI and HDBaseT outputs; allowing for both local and remote displays. It extends 4K@60Hz video signals to distances up to 131 feet (40 meters) and 1080p@60Hz signals to distances up to 229 feet (70 meters) over a single Cat6 Ethernet cable. It supports the Power over Cable (PoC) feature; allowing the included receivers to draw power from the matrix over the Ethernet cables. It features a comprehensive EDID® management system and is compliant with the HDMI 2.0 and HDCPTM 2.2 specifications. It supports bi-directional IR and RS-232 extension; as well as IR; RS-232; or TCP/IP control. Supports HDR EDID Management Control Options Power over Cable Supports HDR: Displays that support High Dynamic Range (HDR) show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth. EDID Management: The advanced EDID® management system allows you to copy the EDID settings from any connected display or select one of the available EDID presets. Control Options: The matrix offers several easy to use and convenient control methods. You can use the included IR remote control; the buttons on the front panel; the built-in GUI menu system on your computer using an Ethernet connection; or with your computer using RS-232 commands. Power over Cable: The matrix supports the HDBaseTTM Power over Cable (PoC) feature; allowing the receivers to be powered by the main unit over the Ethernet cables. 8 HDBaseTTM Receivers Included The matrix includes 8 HDBaseTTM receivers; allowing you to distribute HDMI®; IR; and RS-232 signals to distances up to 229 feet (70 meters) over a single Cat6 Ethernet cable. What's in the Box? • 1x HDBaseTTM 8x8 HDMI® matrix • 8x HDBaseT receivers • 2x Matrix mounting ears • 6x Matrix mounting ear screws • 4x Matrix plastic feet • 4x Matrix plastic feet screws • 32x Receiver plastic feet • 16x Receiver mounting ears • 16x Receiver mounting ear screws • 1x IR receiver • 1x 3-pin to DB9 RS-232 cable • 25x 3-pin terminal blocks • 1x AC power cord • 1x User's manual Buy with Confidence Monoprice not only stands behind every product we sell with a 3 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.