BLACKBIRD 4K DISPLAYPORT 1.4 USB 3.0 4X1 KVM SWITCH_ 4K at 60HZ_ HDR_ YCBCR 4:4:4_

  • Mfr # 42646

  • Zoro # G215192429


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
4096 x 2160
USB Standard
USB 3.0
HDMI
Yes
Data Transfer Rate
4.05-GB/s
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42646
Zoro #
G215192429
UPC #
889028168370
Country of Origin
China

Details

Item
KVM Switchbox
Max. Resolution
4096 x 2160
USB Standard
USB 3.0
HDMI
Yes
Data Transfer Rate
4.05-GB/s
DisplayPort
Yes
Minimum Operating Temperature
32°F (0°C)
Input Voltage Range
100 ~ 240 VAC
Maximum Operating Temperature
113°F (45°C)
Number of DisplayPorts
5
Input Current
3 A
Package Contents
DisplayPort® 4x1 KVM Switch, AC Power Adapter (5 VDC, 3A), IR Remote Control, IR Extender, 4x USB 3.0 Cables (Type-A to Type-B), 2x Rackmount Ears, 4x Rackmount Screws, User's Manual
Number of USB Ports
8
Graphic Mode
4K UHD, 4K
USB
Yes
Number of HDMI Ports
1
Number of Computers Supported
4
Frequency
60 Hz, 50 Hz
Mount Type
Rack-mountable
Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.