This item is Discontinued.

Monoprice Blackbird 4K HDMI 1x4 Splitter Extender -Complete Solution Kit- over 18786

Blackbird 4K HDMI 1x4 Splitter Extender -Complete Solution Kit- over (Discontinued)

  • Mfr # 18786
  • Zoro # G1715484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18786
Zoro #
G1715484
UPC #
889028047712
Country of Origin
China

Description

This BlackbirdTM 4K 1x4 HDMI® Splitter/Extender allows you to distribute a single HDMI signal to up to four displays. It transmits the split signals to receivers at distances up to 164 feet (50) away over a single Cat6 Ethernet cable. It provides 4.95Gbps bandwidth and supports video resolutions to 4K@30Hz; including 1080p@60Hz and 3D video. It supports the Power over Cable (PoC) feature; allowing you to install the receivers in locations without an available AC power outlet. This Blackbird 4K product is the most compact and cost effective product for splitting and extending 4K HDMI video from a single source up to 164 feet. Features: Distributes a single HDMI® signal to up to four displays Transmits video signals to distances up to 164 feet (50 meters) over a single Cat6 Ethernet cable 4.95Gbps maximum bandwidth Supports multichannel high-definition audio; including 7.1-channel LPCM and 5.1-channel Dolby TrueHDTM and DTS-HD Master AudioTM Supports the Power over Cable (PoC) feature EDID® switch to set the video and audio modes for the HDMI source Wideband infrared extender allows control of the HDMI source device from each of the remote locations Support Files: User's Manual (Nov 29; 2017) BlackbirdTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. EDID® is a registered trademark of the Video Electronics Standards Association. Dolby® and the double-D symbol are registered trademarks of Dolby Laboratories. Dolby TrueHDTM is a trademark of Dolby Laboratories. DTS® is a registered trademark and the DTS logos; Symbol; DTS-HDTM; and DTS-HD Master AudioTM are trademarks of DTS; Inc. Blu-ray DiscTM; Blu-rayTM; and the logos are trademarks of the Blu-ray Disc Association. HDCPTM is a trademark of Digital Content Protection LLC. Updated Aug 23; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.