This item is Discontinued.

Monoprice Blackbird 4K Up and Down Scaler Converter 30459

Blackbird 4K Up and Down Scaler Converter (Discontinued)

  • Mfr # 30459
  • Zoro # G2016694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30459
Zoro #
G2016694
UPC #
889028071557
Country of Origin
China

Description

This BlackbirdTM 4K Up and Down Scaler Converter can upscale or downscale an HDMI® video signal to resolutions from 720p@60Hz to 4K@60Hz. It features black/white level expansion; color transition improvement; dynamic range expansion; blue stretch; auto-detect; and auto-convert abilities. It can output an HDMI or DVITM signal; as desired. Features: Accepts an HDMI® input at any resolution up to 4K@30Hz Automatically detects and scales the output to the native resolution of the connected display Supports output resolutions at 720p@60Hz; 1080p@60Hz; 4K@30Hz; and 4K@60Hz Includes advanced signal processing features Can output an HDMI or DVITM video signal Includes an analog audio output for use with an external amplifier or powered speakers Support Files: User's Manual (Feb 12; 2018) BlackbirdTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. DVITM is a trademark of the Digital Display Working Group. Updated Sep 5; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.