This item is Discontinued.

Monoprice Blackbird HDBaseT Extender Kit_ 150m_ 1080p 31055

Blackbird HDBaseT Extender Kit_ 150m_ 1080p (Discontinued)

  • Mfr # 31055
  • Zoro # G2017175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31055
Zoro #
G2017175
UPC #
889028077665
Country of Origin
China

Description

The BlackbirdTM HDBaseTTM Extender Kit distributes HDMI® signals over a single Cat6 cable to distances up to 492 feet (150 meters). This kit is designed to push the boundaries of traditional HDBaseT extender distance limitations. It supports video resolutions up to 4K@24Hz; including 1080p@60Hz. It supports the Power over Cable (PoC) feature; eliminating the need for power adapters on the receiver; and includes the ability to extend bidirectional infrared and RS-232 signals. Pick your perfect Monoprice BlackbirdTM HDBaseTTM Extender Kit Available with 4K@60Hz and 1080p@60Hz transmission distances to accommodate your video extension needs. See comparison chart below for details. P/N 4K@60HzTransmission Distance 1080p@60HzTransmission Distance HDRSupport Power overCable IR & RS-232Pass-Through HDCPTM2.2 21609 115 feet (35m) 220 feet (70m) PoC 21792 229 feet (70m) 328 feet (100m) PoH 30446 131 feet (40m) 229 feet (70m) PoC 31055 492 feet (150m) PoC Support Files: User's Manual (Feb 21; 2018) BlackbirdTM is a trademark of Monoprice Inc. HDBaseTTM and the HDBaseT Alliance logo are trademarks of the HDBaseT Alliance. HDCPTM is a trademark of Digital Content Protection LLC. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Blu-ray DiscTM; Blu-rayTM; and the logos are trademarks of the Blu-ray Disc Association. Updated Jul 31; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.