This item is Discontinued.

Monoprice Blackbird HDMI Extender_ 50m_ PoC_ IR Kit_ Loop Out 24181

Blackbird HDMI Extender_ 50m_ PoC_ IR Kit_ Loop Out (Discontinued)

  • Mfr # 24181
  • Zoro # G1720549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24181
Zoro #
G1720549
UPC #
889028053157
Country of Origin
China

Description

This BlackbirdTM HDMI® Extender transmits 1080p@60Hz signals to distances up to 180 feet (55 meters) over a single Cat6 Ethernet cable. It supports the Power over Cable (PoC) feature; which allows the receiver to be powered by the transmitter over the Ethernet cable. It supports bidirectional IR extension; which allows you to control the source device from the remote location; as well as the remote display from the source location. Features: Extends 1080p@60Hz HDMI® video signals to distances up to 180 feet (55 meters) over a single Cat6 Ethernet cable Supports the Power over Cable (PoC) feature Fully compliant with the HDMI® 1.4 and HDCPTM 1.4 specifications Includes HDMI loop out to allow connection of a display at the source location Supports bidirectional IR extension Features built-in EDID® management for matching the input resolution and audio capabilities of the connected display Support Files: User's Manual (May 16; 2017) BlackbirdTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. HDCPTM is a trademark of Digital Content Protection LLC. EDID® is a registered trademark of the Video Electronics Standards Association. Updated Aug 12; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.