Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Blackbird Pro WiHD 60GHz Uncompressed 4K Wireless Professional HDMI Ex 39625

Blackbird Pro WiHD 60GHz Uncompressed 4K Wireless Professional HDMI Ex (Discontinued)

  • Mfr # 39625
  • Zoro # G1720460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39625
Zoro #
G1720460
UPC #
889028138076
Country of Origin
China

Description

This BlackbirdTM WiHDTM Wireless HDMI® Extender uses a 60GHz carrier frequency and can transmit uncompressed HDMI signals to distances up to 98 feet (30 meters) with near zero latency. It supports HDMI resolutions up to 4K@30Hz (YCbCr 4:2:2); including 1080p@60Hz (YCbCr 4:4:4) and 3D video. It supports 7.1-channel High Bit Rate lossless digital audio formats; including Dolby TrueHDTM and DTS-HD Master AudioTM. It is fully compliant with the HDMI 1.4b; HDCPTM 2.2; and WiHDTM 1.1 standards and supports the Consumer Electronic Control (CEC) feature. Supports 4K@30Hz Wireless Up to 98ft USB-Powered Supports 4K@30Hz: These wireless extenders can perfectly transmit a full 4K@30Hz signal. Wireless: Forget about long HDMI®; network; or coaxial cables. As long as you have access to power; you can wirelessly extend full HD HDMI video without the need for long; expensive runs of copper. Up to 98ft: Wirelessly extend 4K@30Hz video to distances up to 98 feet (30 meters). USB-Powered: Rather than using a proprietary AC power adapter; which can get lost in a move and which requires an open AC power socket; it uses a basic USB connection for its power. This allows you to use a standard USB wall charger; a USB charger integrated into a power strip; or an open USB port on your smart TV or Blu-ray DiscTM player. Note: The Transmitter and Receiver must be in direct line of sight of each other. Any obstructions between the Transmitter and Receiver will affect signal transmission. Features Transmits uncompressed signals to distances up to 98 feet (30 meters) with near zero latency Uses a 60GHz carrier frequency Supports resolutions up to 4K@30Hz (YCbCr 4:2:2); including 1080p@60Hz (YCbCr 4:4:4) and 3D video Supports 7.1-channel High Bit Rate lossless digital audio formats; including Dolby TrueHDTM and DTS-HD Master AudioTM Compliant with the HDMI® 1.4b specification Supports the HDCPTM 2.2 and WiHDTM 1.1 standards Warranty Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Jul 29; 2019) BlackbirdTM is a trademark of Monoprice Inc. WiHDTM is a trademark of WirelessHD; LLC. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. HDCPTM is a trademark of Digital Content Protection LLC. Blu-ray DiscTM; Blu-rayTM; and the logos are trademarks of the Blu-ray Disc Association. Dolby®; Dolby TrueHDTM; and the double-D symbol are trademarks of Dolby Laboratories. DTS®; the Symbol; and DTS and the Symbol together are registered trademarks of DTS; Inc. DTS-HDTM and DTS-HD Master AudioTM are trademarks of DTS; Inc. Updated Jan 22; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.