This item is Discontinued.

Monoprice Bluetooth Party Speaker 10951

Bluetooth Party Speaker (Discontinued)

  • Mfr # 10951
  • Zoro # G1702455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10951
Zoro #
G1702455
UPC #
757901808814
Country of Origin
China

Description

Be the Master of Ceremonies and the Disk Jockey at your next party; BBQ; camping trip; or family outing using this Bluetooth® Party Speaker from Monoprice! This portable speaker system is designed to serve as both a music source and a PA system. It features an 8" woofer and 1/2" dome tweeter with a frequency response of 50 Hz ~ 20 kHz (±3dB). It is powered by a built in amplifier that can produce up to 50 watts. The speaker system is powered using either an AC power connection or a built-in rechargeable lead-acid type powersports battery. When under battery power the amplifier can produce up to 18 watts. There are two primary methods of connecting to a music source: Bluetooth - you can stream music from your smartphone or tablet to the speaker system using a wireless Bluetooth connection Wired - you can connect a line level input into the 3.5mm TRS jack or into the two RCA jacks Additionally; the system sports two 1/4" microphone jacks; so up to two people can take the stage to MC or sing along with the music. The system features three individual volume controls for the various inputs: MIC VOLUME - controls the volume level of the two microphone inputs AUX VOLUME - controls the volume level of the line-level and Bluetooth inputs Additionally; a single Master volume knob controls the final amplifier output level. All input channels are simultaneously active and are mixed into the final output. Support Files: User's Manual (Jan 25; 2017) The Bluetooth® word mark and logos are registered trademarks of Bluetooth SIG; Inc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.