Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Bnc Male, 4/Bnc, 4, Male, 10 ft. 570

Bnc Male, 4/Bnc, 4, Male, 10 ft. (Discontinued)

  • Mfr # 570
  • Zoro # G8783699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570
Zoro #
G8783699
UPC #
844660005704
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
BNC
Standards
RoHS Compliant
Item
Bnc Male,4/Bnc,4,Male,10 ft.
Features
The BNC connector is Commonly Found on Professional Video Connections
Connector Type
4 BNC Male / 4 BNC Male
For Use With
Amateur Radio Antenna Connections, Aviation Electronics And On Electronic Test Equipment
Product Type
Video Cable

Description

Bnc Male,4/Bnc,4,Male,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.