Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Bnc M/M Rg59U, 3 ft. 8811

Bnc M/M Rg59U, 3 ft. (Discontinued)

  • Mfr # 8811
  • Zoro # G8793900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8811
Zoro #
G8793900
UPC #
844660088110
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
Coaxial
Item
Bnc M/M Rg59U,3 ft.
Sub-Category
Coaxial
Connector on Second End Details
1 x BNC Video - Male
Connector Type on First End
BNC Video - Male
Device Supported
Video Device, Radio
Connector on First End Details
1 x BNC Video - Male
Product Name
BNC M/M RG59U - 3ft
Connector Type on Second End
BNC Video - Male
Product Type
Video Cable
Conductor
Copper

Description

Bnc M/M Rg59U,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.