This item is Discontinued.

Monoprice Bnc Rgb To 5Bnc Rgb Video Cable, 6 ft. 91

Bnc Rgb To 5Bnc Rgb Video Cable, 6 ft. (Discontinued)

  • Mfr # 91
  • Zoro # G8782588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91
Zoro #
G8782588
UPC #
844660000914
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
RGB Video
Shielding
125% Aluminum Foil, 90% Tinned Copper Braid
Item
Bnc Rgb To 5Bnc Rgb Video Cable,6 ft.
For Use With
Professional RGB HD-SDI Video Applications
Connector Type
BNC
Features
Five Colored Leads With Coaxial BNC Connectors On Each End for Use In Professional RGB HD-SDI Video Applications
Shielded / Unshielded
Shielded
Product Type
Video Cable

Description

Bnc Rgb To 5Bnc Rgb Video Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.