This item is Discontinued.

Monoprice Cabernet Series Apple MFi Certified Flat Lightning to USB Charge & Syn 12860

Cabernet Series Apple MFi Certified Flat Lightning to USB Charge & Syn (Discontinued)

  • Mfr # 12860
  • Zoro # G1716516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12860
Zoro #
G1716516
UPC #
889028008782
Country of Origin
China

Description

CabernetTM Series Apple® MFi Certified Lightning® to USB Charge & Sync Cable Premium Charge & Sync Tangle Resistant Flat Cable Aluminum Connectors Apple® MFi Certified Premium Charge & Sync: Keep your Apple iPhone®; iPad®; or iPod® fully charged and synced with your favorite photos and music. Tangle Resistant Flat Cable: The flat cable design resists tangling; saving you the time and frustration associated with using ordinary round cables. Aluminum Connectors: Superior internal structural design is capped by aluminum connector heads; resulting in a cable that is much more durable than ordinary cables with molded PVC connectors. Apple® MFi Certified: Apple MFi Certified means that this cable has been thoroughly tested and is guaranteed to be 100% compatible with your Apple iOS® devices with Lightning® connector. Colors: Black; White; and Gray Lengths: 6 inches; 3 and 4 feet Apple® MFi Certification: Guaranteed 100% compatible with iOS® devices with Lightning® connector. Compatible with iPhone® 6s Plus / 6s / 6 Plus / 6 / 5s / 5c / 5 iPad Air® / Air 2 / iPad mini® /mini 2 / mini 3 / iPad® 4th generation / iPod nano® 7th generation / iPod touch® 5th generation Buy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! CabernetTM and LuxeTM are trademarks of Monoprice Inc. Apple®; Lightning®; iPad®; iPad Air®; iPad mini®; iPhone®; iPod®; iPod nano®; and iPod touch® are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Jan 15; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.