Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Cabernet Series Apple MFi Certified Flat Lightning to USB Type-C Rapid 38400

Cabernet Series Apple MFi Certified Flat Lightning to USB Type-C Rapid (Discontinued)

  • Mfr # 38400
  • Zoro # G1716629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38400
Zoro #
G1716629
UPC #
889028125526
Country of Origin
China

Description

Apple® MFi Certified Premium Charge and Sync Tangle Resistant Flat Cable Aluminum Connectors Apple® MFi Certified: Apple® MFi Certified means that this cable has been thoroughly tested and is guaranteed to be 100% compatible with your Apple iOS® devices with Lightning® connector. Premium Charge and Sync: This USB-CTM to Lightning cable allows you to rapidly charge with up to 18 watts of Power Delivery (PD) using a compatible USB-C PD charger. You can also sync data to and from your Apple iOS device. Tangle Resistant Flat Cable: The flat cable design resists tangling; saving you the time and frustration associated with using ordinary round cables. Aluminum Connectors: Superior internal structural design is capped by aluminum connector heads; resulting in a cable that is much more durable than ordinary cables with molded PVC connectors. CabernetTM is a trademark of Monoprice Inc. Apple®; Lightning®; iPad®; iPad Air®; iPad mini®; iPhone®; iPod®; iPod nano®; iPod touch®; and the MFi logo are trademarks of Apple Inc.; registered in the U.S. and other countries. USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Oct 16; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.