This item is Discontinued.

Monoprice Cabinet, 6U, 15 in D, 22.2 in D, 22.5 in W 10664

Cabinet, 6U, 15 in D, 22.2 in D, 22.5 in W (Discontinued)

  • Mfr # 10664
  • Zoro # G8416265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10664
Zoro #
G8416265
UPC #
-
Country of Origin
Multiple

Dimensions

Height
27.0 in
Width
17.0 in
Depth
24.0 in

Details

Item
Audio/Video Cabinet
Mounting Style
Floor Mount
Load Rating
660 lbs.
Rack Units
6U
Finish
Powder Coated
Material
Steel
Includes
Cage Nuts, M5 Mounting Screws

Description

Audio/Video Cabinet, Finish Powder Coated, Material Steel, Rack Units 6U, Includes Cage Nuts, M5 Mounting Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.