Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Cable Management Spine_ White 24467

Cable Management Spine_ White (Discontinued)

  • Mfr # 24467
  • Zoro # G2646746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24467
Zoro #
G2646746
UPC #
889028056059
Country of Origin
China

Description

Maintain a neat and clean appearance at your desk by hiding your computer's cables inside this cable management spine. The spine consists of 23 removable "vertebrae"; which allow it to flex and curve. This allows it to extend or contract with your sit-stand adjustable height desk. Modular Sectional Flexible Modular: The spine consists of 23 removable "vertebrae"; which allow it to flex and curve. Sectional: Each "vertebrae" is divided into four sections; so you can segregate cables by function or type. Flexible: The vertebral structure allows the spine to extend or contract with your sit-stand adjustable height desk. Extends and Contracts with Your Sit-Stand Adjustable Height Desk The 23 removable "vertebrae" allow the spine to extend to a maximum of 53.5". The bracket at the top attaches to the bottom of your desk and the weighted base keeps the lower end on the floor. Ideal for Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service and Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Updated Jan 24; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.