This item is Discontinued.

Monoprice Cable Plate with Flexible Opening, Number of Gangs: 2 ABS Plastic, Lite Almond 12581

Cable Plate with Flexible Opening, Number of Gangs: 2 ABS Plastic, Lite Almond (Discontinued)

  • Mfr # 12581
  • Zoro # G8798435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12581
Zoro #
G8798435
UPC #
889028005750
Country of Origin
China

Dimensions

Size
4-1/2"H x 5"W

Details

Item
Cable Plate with Flexible Opening
Number of Gangs
2
Color
Lite Almond
Material
ABS Plastic

Description

Cable Plate with Flexible Opening_ 2-Gang_ Lite Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.