This item is Discontinued.

Monoprice Cable Tie 14" 50 lb., Red, PK100 5776

Cable Tie 14" 50 lb., Red, PK100 (Discontinued)

  • Mfr # 5776
  • Zoro # G8788991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5776
Zoro #
G8788991
UPC #
844660057765
Country of Origin
China

Dimensions

Length
14"

Details

Item
Cable Tie
Color
Red
Material
Nylon
Tensile Strength
50 lb.
Basic Material
Plastic

Description

Cable Tie 14 In. 50 lb.,Red,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.