This item is Discontinued.

Monoprice Cable Tie 4" 18 lb., Red, PK100 5758

Cable Tie 4" 18 lb., Red, PK100 (Discontinued)

  • Mfr # 5758
  • Zoro # G8788921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5758
Zoro #
G8788921
UPC #
844660057581
Country of Origin
China

Dimensions

Length
4"

Details

Color
Red
Item
Cable Tie
Tensile Strength
18 lb.
Material
Nylon
Basic Material
Plastic

Description

Cable Tie 4 In. 18 lb.,Red,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.