This item is Discontinued.

Monoprice Cable Tie 4", White, PK100 5792

Cable Tie 4", White, PK100 (Discontinued)

  • Mfr # 5792
  • Zoro # G8789168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5792
Zoro #
G8789168
UPC #
844660057925
Country of Origin
China

Dimensions

Length
4"
Actual Length
4 in
Nominal Length
4 in

Details

Color
White
Item
Marker Cable Tie
Tensile Strength
18 lb.
Cable Tie Duty
Miniature
Locking Style
Plastic Pawl
Features
Marker Ties Have Tabs that Make them Easy to Label and Identify Bundles of Cables or Anything You Would Like to Easily Tag
Basic Material - Cable Tie
Nylon
Metal Detectable
No
UL Type
Not Listed
Flame Retardant
No
Cable Tie Style
With ID Tag
Outdoor Use
No
Plenum Rated
No
Number of Straps
1
Recommended Tool
Hand Install Only
Marking Pad Orientation
Perpendicular to Tie

Description

Cable Tie, With ID Tag, Actual Length 4 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color White, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Miniature, Marking Pad Orientation Perpendicular to Tie, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type Not Listed, Recommended Tool Hand Install Only, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.