This item is Discontinued.

Monoprice Cable Tie 8", Black, PK100 5793

Cable Tie 8", Black, PK100 (Discontinued)

  • Mfr # 5793
  • Zoro # G8789107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5793
Zoro #
G8789107
UPC #
844660057932
Country of Origin
China

Dimensions

Length
8"

Details

Item
Marker Cable Tie
Color
Black
Tensile Strength
50 lb.
Features
Marker Ties Have Tabs that Make them Easy to Label and Identify Bundles of Cables or Anything You Would Like to Easily Tag

Description

Cable Tie 8 In.,Black,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.