This item is Discontinued.

Monoprice Case, Apple iPad Mini, Black 11434

Case, Apple iPad Mini, Black (Discontinued)

  • Mfr # 11434
  • Zoro # G7492764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11434
Zoro #
G7492764
UPC #
00757901814037
Country of Origin
Multiple

Dimensions

Height
8 5/8 in
Length
8 7/8 in
Width
7/8 in

Details

Item - Tablet Cases and Holders
Case with Built-in Stand
Color
Black
Item
Case
Compatible With
Apple iPad Mini
Tablet Cases, Holders, Screen Protectors - Item
Case with Built-in Stand

Description

Case with Built-in Stand, Compatible With Apple iPad Mini, Color Black, Length 8 7/8 in, Width 7/8 in, Height 8 5/8 in, Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.