Shop MONOPRICE
See all product information
Create Account
Cat5e 1000ft BLK CMR UL Bulk Cable, UTP, Solid, 24AWG, 350MHz, PureBareCopper, Reelex II Pull Box
- Mfr # 878
- Zoro # G424162695
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Cable Type
CMR
Wire Size
24 AWG
Category - Data Cable
Cat5e
Cable Length
1000 ft
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 878
- Zoro #
- G424162695
- UPC #
- 844660008781
- Country of Origin
- Viet Nam
- Cable Type
- CMR
- Category - Data Cable
- Cat5e
- Item
- Ethernet Cables
- Cable Jacket Color
- Black
- Shielded / Unshielded
- Unshielded
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 1000 ft
Description
Eliminate cable clutter and tailor your network setup precisely with the Monoprice Cat5e CMR UL Bulk Cable. Crafted for efficiency and reliability, this Ethernet cable empowers you to create custom-length cables with ease. Designed for high-performance networking, this cable boasts Unshielded Twisted Pair (UTP) technology, ensuring optimal data transmission. Its 24AWG solid, pure bare copper conductors provide enhanced conductivity and signal integrity, guaranteeing a seamless connection between devices. Safety is paramount, and this cable doesn't compromise. With a CMR (Riser) fire safety rating, it meets stringent safety standards, making it suitable for installation in walls and risers. Plus, its 350MHz bandwidth capacity ensures support for high-speed data transfers, making it ideal for both residential and commercial applications. Featuring a generous 1000-foot roll, this Monoprice cable offers convenience and value. Say goodbye to excess cable clutter and hello to a tailored, efficient network setup. Whether you're a tech enthusiast or a professional installer, this bulk Ethernet cable equips you with the flexibility and performance needed to optimize your network infrastructure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.