This item is Discontinued.

Monoprice Cat5E 24AWG Utp D Cable, 14 ft.Purple 11252

Cat5E 24AWG Utp D Cable, 14 ft.Purple (Discontinued)

  • Mfr # 11252
  • Zoro # G8796299
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11252
Zoro #
G8796299
UPC #
757901812255
Country of Origin
China

Dimensions

Cable Length
14 ft

Details

Item
Cat5E 24AWG Utp D Cable,14 ft.Purple
Boot Type
Snagless
Features
Booted, Stranded
Cable Type
Category 5e
Product Type
Network Cable
Product Name
FLEXboot Series Cat5e 24AWG UTP Ethernet Network Patch Cable, 14ft Purple
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Product Color
Purple
American Wire Gauge
24 AWG
Cable Characteristic
Patch Cable
Product Line
Flexboot
Contact Plating
Gold
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male

Description

FLEXboot Series Cat5e 24AWG UTP Ethernet Network Patch Cable_ 14ft Purple

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.