This item is Discontinued.

Monoprice Cat5E Bare Copper Cable, Orange 14 ft. 5569

Cat5E Bare Copper Cable, Orange 14 ft. (Discontinued)

  • Mfr # 5569
  • Zoro # G8788748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569
Zoro #
G8788748
UPC #
844660055693
Country of Origin
China

Dimensions

Cable Length
14 ft

Details

Item
Cat5E Bare Copper Cable,Orange 14 ft.
Features
Stranded, Booted
Cable Type
Category 5e
Conductor
Copper
Cable Configuration
Crossover
Connector on Second End Details
1 x RJ-45 Network - Male
Product Color
Orange
Product Type
Network Cable
Contact Plating
Gold
Certifications & Standards
UL Code 444, TIA-568-C.2
Device Supported
Network Device
Product Name
Cat.5e Crossover Network Cable
Connector on First End Details
1 x RJ-45 Network - Male

Description

14FT 24AWG Cat5e 350MHz UTP Crossover Bare Copper Ethernet Network Cable - Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.