This item is Discontinued.

Monoprice Cat5e Ethernet Bulk Cable - Solid_ 350MHz_ UTP_ CMR_ Riser Rated_ Pure 18543

Cat5e Ethernet Bulk Cable - Solid_ 350MHz_ UTP_ CMR_ Riser Rated_ Pure (Discontinued)

  • Mfr # 18543
  • Zoro # G1718844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18543
Zoro #
G1718844
UPC #
889028045633
Country of Origin
China

Description

Avoid having excess Ethernet cable lying around by building your own cables to the exact length needed using this Bulk Ethernet Copper Cable from Monoprice! Features: Unshielded Twisted Pair (UTP) Category 5e Ethernet cable 24AWG solid; pure bare copper conductors CMR (Riser) fire safety rating 350MHz bandwidth ETL listed 1000 foot roll Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL® Code 444 and National Electrical Code® TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. UL® and the UL logo are registered trademarks of UL LLC. NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. Updated Apr 20; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.