This item is Discontinued.

Monoprice Cat5E Patch Cable, 6", Pink 4979

Cat5E Patch Cable, 6", Pink (Discontinued)

  • Mfr # 4979
  • Zoro # G8788118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4979
Zoro #
G8788118
UPC #
844660049791
Country of Origin
China

Dimensions

Length - Patch Cord
0.5 ft
Conductor Size - Data Cable
24 AWG
Length
0.5 ft.

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
Pink
Cable Shape
Round
Transmission Speed
1 Gbps
Item
Cat5E Patch Cable,6",Pink
Category Type
5E
NEC Article and Type
800 CMG
Connector Type
RJ45 - 8P8C
Wire Gauge
24 AWG
Jacket Material
PVC
Plenum Rated
No
Shielding
None
Boot Type
Booted
Color
Pink
Temp. Range
-40 Degrees to 167 Degrees F
Fire Rating - Data Cable
Commercial
Standards
UL, CSA
Jacket Material - Wire and Cable
PVC

Description

Cat5E Patch Cable,6 In.,Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.