This item is Discontinued.

Monoprice Cat5E Utp Solid, Cmr, Orange 1000 ft. 12760

Cat5E Utp Solid, Cmr, Orange 1000 ft. (Discontinued)

  • Mfr # 12760
  • Zoro # G8798898
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12760
Zoro #
G8798898
UPC #
889028007785
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Item
Cat5E Utp Solid,Cmr,Orange 1000 ft.
Cable Type
Category 5e
Device Supported
Network Device
Product Color
Orange
Product Type
Network Cable
American Wire Gauge
24 AWG
Connector on First End Details
Bare Wire
Product Name
Cat. 5e UTP Network Cable
Connector on Second End Details
Bare Wire

Description

1000FT Cat5e Bulk Bare Cable Copper Ethernet Cable_ UTP_ Solid_ Riser Rated (CMR)_ 350MHz_ 24AWG - Orange - GENERIC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.