Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Cat5E Utp Stranded, cm, 1000 ft., White 892

Cat5E Utp Stranded, cm, 1000 ft., White (Discontinued)

  • Mfr # 892
  • Zoro # G8784310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892
Zoro #
G8784310
UPC #
844660008927
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Item
Cat5E Utp Stranded,cm,1000 ft.,White
Features
Stranded
Package Type
Bulk
Cable Type
Category 5e
Connector on Second End Details
Bare Wire
Brand Name
Monoprice
Connector Type on Second End
Bare Wire
Product Type
Network Cable
Product Name
Cat. 5e UTP Network Cable
American Wire Gauge
24 AWG
Connector on First End Details
Bare Wire
Device Supported
Network Device
Product Color
White
Connector Type on First End
Bare Wire

Description

1000FT 24AWG Cat5e 350MHz UTP Stranded_ In-Wall Rated (CM)1000ft - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.