Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Cat6 Copper Ethernet Cable, Gray, 100 ft. 2389

Cat6 Copper Ethernet Cable, Gray, 100 ft. (Discontinued)

  • Mfr # 2389
  • Zoro # G8785957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2389
Zoro #
G8785957
UPC #
844660023890
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Item
Cat6 Copper Ethernet Cable,Gray,100 ft.
Boot Type
Snagless
Features
Booted, Stranded, Strain Relief
Cable Type
Category 6
Device Supported
Network Device, PC, Switch, Hub
Connector Type on Second End
RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Product Name
100FT 24AWG Cat6 500MHz Crossover Bare Copper Ethernet Network Cable - Gray
Product Color
Gray
Product Type
Network Cable
American Wire Gauge
24 AWG
Contact Plating
Gold

Description

100FT 24AWG Cat6 500MHz Crossover Bare Copper Ethernet Network Cable - Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.