This item is Discontinued.

Monoprice Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ STP_ CMR_ Riser Rated_ Pure 18613

Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ STP_ CMR_ Riser Rated_ Pure (Discontinued)

  • Mfr # 18613
  • Zoro # G1719027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18613
Zoro #
G1719027
UPC #
889028046357
Country of Origin
China

Description

Monoprice's 23AWG Cat6 550MHz STP Solid; Riser-Rated (CMR) Bulk Pure Bare Copper Ethernet Cable is premium; high-speed cabling designed for use in 1000Base-T Gigabit Ethernet network environments. Constructed using 23AWG solid; pure bare copper conductors with a CMR-rated PVC jacket; it exceeds TIA/EIA 568-C.2 standards and is safe for use in the Riser spaces of commercial class buildings. This cable is UL-listed and RoHS compliant. Features: Shielded Twisted Pair (STP) Category 6 Ethernet cable 23AWG solid; pure bare copper conductors CMR (Riser) fire safety rating 550MHz bandwidth Designed for use in 1000Base-T Gigabit Ethernet network environments Exceeds ANSI® TIA/EIA 568-C.2 standards UL® listed and RoHS compliant 1000-foot wooden spool Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL® Code 444 and National Electrical Code® TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. UL® and the UL logo are registered trademarks of UL LLC. ANSI®; the ANSI logo; and numerous other identifiers containing "ANSI" are registered trademarks; service marks; and accreditation marks of the American National Standards Institute (ANSI). NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. Updated Apr 21; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.