This item is Discontinued.

Monoprice Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser-Rated_ Pure 40667

Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser-Rated_ Pure (Discontinued)

  • Mfr # 40667
  • Zoro # G1718780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40667
Zoro #
G1718780
UPC #
889028148372
Country of Origin
China

Description

Made of 100% pure bare copper wire; Monoprice's high performance UL listed Cat6; 23AWG; CMR riser-rated; bulk Ethernet cable is an ideal choice for wiring your home or office for a high-speed network. The solid and durable Cat6 cables are fully compliant with UL® Code 444 and National Electrical Code® TIA-568-C.2 fire and safety standards; which require pure bare copper conductors in communications cables. Tested to 550MHz bandwidth guarantees high-speed data transfer for server applications; cloud computing; video surveillance; and online high-definition video streaming. Packed in an easy-pull box; these 500-foot cables with length marks are TAA and RoHS compliant. Features: Unshielded Twisted Pair (UTP) Category 6 Ethernet cable 23AWG solid; pure bare copper conductors CMR (Riser) fire safety rating Tested to 550MHz bandwidth 500-foot roll with length mark in an easy-pull box TAA compliant ANSI®/TIA-568-C.2 compliant RoHS compliant UL® and ETL certified Lifetime Warranty UL® and the UL logo are registered trademarks of UL LLC. NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. ANSI®; the ANSI logo; and numerous other identifiers containing "ANSI" are registered trademarks; service marks; and accreditation marks of the American National Standards Institute (ANSI). Updated Apr 22; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.