This item is Discontinued.

Monoprice Cat6 Ethernet Patch Cable - Snagless RJ45_ Stranded_ 550MHz_ STP_ Pure 40635

Cat6 Ethernet Patch Cable - Snagless RJ45_ Stranded_ 550MHz_ STP_ Pure (Discontinued)

  • Mfr # 40635
  • Zoro # G1714197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40635
Zoro #
G1714197
UPC #
889028148051
Country of Origin
China

Description

These Cat6 24AWG shielded high performance Ethernet network Cables feature foil shielding to reduce noise interference. Made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; they are fully compliant with UL® Code 444 and National Electrical Code TIA-568-C.2 fire and safety standards. Features: Shielded Twisted Pair (STP) Category 6 Ethernet cable 24AWG stranded; pure bare copper conductors 550MHz bandwidth Snagless cable boot protects the plug retaining clip 50μm gold plated shielded modular plugs ensure clear transmission by eliminating signal loss due to corrosion RoHS compliant UL® and the UL logo are registered trademarks of UL LLC. Updated Dec 17; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.