This item is Discontinued.

Monoprice Cat6 RJ-45 180-Degree Punch Down Keystone Jack Short body 28mm_ Orange 27561

Cat6 RJ-45 180-Degree Punch Down Keystone Jack Short body 28mm_ Orange (Discontinued)

  • Mfr # 27561
  • Zoro # G1714897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27561
Zoro #
G1714897
UPC #
889028065303
Country of Origin
China

Description

This Short Body Punch Down keystone jack series allows you to terminate Cat5e jacks easily and quickly. The short body takes up less space and is easier deploy. This keystone jack is backwards compatible with components and systems of lower performing categories. Use in standard keystone wallplates; patch panels; or surface mount boxes. Available in 8 colors and in Cat6 and Cat6A. Features: 110-style 180-degree punch down 8-position 8-conductor (8P8C) 568A and 568B wiring compatible Meets or exceeds TIA/EIA 568B industry standard RoHS compliant UL listed Available in 8 colors Available in Cat5e

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.