Zoro Homepage

Cat6 RJ45 180-Degree Punch Down Keystone Dual IDC_ Black

  • Mfr # 27548

  • Zoro # G2741474


product price: $2.15
/ea
Sold in multiples of 6 for $12.90

Key Features

Mounting
Surface Mount
Compatible With
568A and 568B wiring compatible
Connector Gender
Female
Connector Details
1 x RJ-45 Keystone - Female
Features
180° Angled Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27548
Zoro #
G2741474
UPC #
889028065174
Country of Origin
China

Dimensions

Height
0.8 in

Details

Mounting
Surface Mount
Compatible With
568A and 568B wiring compatible
Connector Gender
Female
Item
Network Connector
Connector Details
1 x RJ-45 Keystone - Female
Features
180° Angled Connector
Compatible Wire Gauge
22-24 AWG
Connector Type
RJ-45 Keystone - Female
Color
Black

Description

This IDC keystone jack series allows you to terminate and install Cat5e jacks easily and quickly. This keystone jack is backwards compatible with components and systems of lower performing categories. Use in standard keystone wallplates; patch panels; or surface mount boxes. Features: 110 FTP 180-degree punch down jack 8-position 8-conductor (8P8C) 568A and 568B wiring compatible Meets or exceeds TIA/EIA 568B industry standard RoHS compliant Available in 9 colors UL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.