This item is Discontinued.

Monoprice Cat6 UTP 19-inch 1U Patch Panel_ 24-port 16082

Cat6 UTP 19-inch 1U Patch Panel_ 24-port (Discontinued)

  • Mfr # 16082
  • Zoro # G1715229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16082
Zoro #
G1715229
UPC #
889028041932
Country of Origin
China

Description

24-port Cat6 UTP patch panel Black painted steel panel Numbered ports White blanks for easy labeling and identification Color coded wiring diagram on back UL® listed 568A/B compatible For 19" wide racks Compliant with ANSI®/TIA/EIA 586 B.2 MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. UL® and the UL logo are registered trademarks of UL LLC. ANSI®; the ANSI logo; and numerous other identifiers containing "ANSI" are registered trademarks; service marks; and accreditation marks of the American National Standards Institute (ANSI). Updated May 4; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.