Zoro Homepage

Cat6 Utp Cable, 1 ft.Blue

  • Mfr # 11272

  • Zoro # G8796411


product price: $2.85
/ea
Sold in multiples of 6 for $17.10

Key Features

Color
Blue
Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Length
1ft
Conductor
Pure Bare Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11272
Zoro #
G8796411
UPC #
757901812453
Country of Origin
China

Dimensions

Length
1ft
Bandwidth
250MHz (Tested up to 550MHz)
Cable Diameter
6.0mm±0.2mm

Details

Item
Cat6 Utp Cable,1 ft.Blue
Color
Blue
Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Conductor
Pure Bare Copper
Category
Cat6
RJ45 Plug
8P8C 50U" Gold Plated
Cable Gauge
24AWG
Cable Construction
Stranded (with Spine)

Description

Cat6 Utp Cable,1 ft.Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.