Shop MONOPRICE
See all product information
Create Account
Cat6 Utp, Cmp, Gray 1000 ft.
- Mfr # 9483
- Zoro # G8794409
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Cable Type
Category 6
Product Name
Cat. 6 UTP Network Cable
Connector on Second End Details
Bare Wire
Product Type
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9483
- Zoro #
- G8794409
- UPC #
- 844660094838
- Country of Origin
- China
- Item
- Cat6 Utp,Cmp,Gray 1000 ft.
- Cable Type
- Category 6
- Product Name
- Cat. 6 UTP Network Cable
- Connector on Second End Details
- Bare Wire
- Product Type
- Network Cable
- Product Color
- Gray
- American Wire Gauge
- 23 AWG
- Device Supported
- Network Device
- Connector on First End Details
- Bare Wire
Dimensions
- Cable Length
- 1000 ft
Description
Cat6 Utp,Cmp,Gray 1000 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.