This item is Discontinued.

Monoprice Cat6 Utp Solid, Cmr, Purple 1000 ft. 12780

Cat6 Utp Solid, Cmr, Purple 1000 ft. (Discontinued)

  • Mfr # 12780
  • Zoro # G8798959
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12780
Zoro #
G8798959
UPC #
889028007983
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Item
Cat6 Utp Solid,Cmr,Purple 1000 ft.
Cable Type
Category 6
Product Name
Cat. 6 UTP Network Cable
Connector on First End Details
Bare Wire
Connector on Second End Details
Bare Wire
Connector Type on Second End
Bare Wire
Connector Type on First End
Bare Wire
Product Type
Network Cable
Device Supported
Network Device
Product Color
Purple
American Wire Gauge
23 AWG

Description

Cat6 Utp Solid,Cmr,Purple 1000 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.